Motion
06043806

Made in USA
06043806

3/4" Screw, Grade 60 Neoprene Standard Flat Washer 0.74" ID x 1-1/2" OD, 0.108" Thick, Plain Finish
MI ITEM #11678599
MFR #06043806
List Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06043806

3/4" Screw, Grade 60 Neoprene Standard Flat Washer 0.74" ID x 1-1/2" OD, 0.108" Thick, Plain Finish
MI ITEM #11678599
MFR #06043806

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.25/each for your price

Overview

Mfr description
06043806 06043806 NO.3/4 SCW 25PK NEOPRE
  • Neoprene is a corrosion-resistant, insulating material that is strong, durable and ideal for sealing applications where moisture and leaks are concerns.

Specifications

  • Material
    Neoprene
  • Finish Coating
    Plain
  • Thickness
    0.1080 in
  • Type
    Standard
  • Screw Size
    3/4
  • Outside Diameter Range
    1.4900 in~
  • Outside Diameter
    1.5000 in
  • Material Grade
    Grade 60
  • Inside Diameter Range
    ~0.7450 in
  • Inside Diameter
    0.7400 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    MIL-R-6855 Class 2 Type A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text