Motion
06043889

Made in USA
06043889

#6 Screw, LE Phenolic Standard Flat Washer 0.152" ID x 1/2" OD, 0.063" Thick, Plain Finish
MI ITEM #11678607
MFR #06043889
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06043889

#6 Screw, LE Phenolic Standard Flat Washer 0.152" ID x 1/2" OD, 0.063" Thick, Plain Finish
MI ITEM #11678607
MFR #06043889

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06043889 06043889 6SCW .125ID .50OD 5PK
  • Phenolic is lightweight, strong and durable. It is used for its thermal and electrical insulating properties in sealing and securing electronic components.

Specifications

  • Material
    Phenolic
  • Finish Coating
    Plain
  • Thickness
    0.0630 in
  • Type
    Standard
  • Screw Size
    #6
  • Outside Diameter Range
    0.4900 in~
  • Outside Diameter
    0.5000 in
  • Material Grade
    LE
  • Inside Diameter Range
    ~0.1570 in
  • Inside Diameter
    0.1520 in
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Fastener Standard
    MIL-I-24768/13 FBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text