Motion
06044077

Made in USA
06044077

#3 Screw Size, 0.102" ID, 1008/1010 Steel Clipped Washer; 0.097 to 0.107" ID, 0.237 to 0.257" OD, 0.027 to 0.033" Thickness, Uncoated
Mi Item #11678609
MFR #06044077
Price$17.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06044077

#3 Screw Size, 0.102" ID, 1008/1010 Steel Clipped Washer; 0.097 to 0.107" ID, 0.237 to 0.257" OD, 0.027 to 0.033" Thickness, Uncoated
Mi Item #11678609
MFR #06044077

Mfr description
06044077 06044077 3 SCW 0.102 ID 10PK D-
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.13/each

Specifications

Dimensions

  • Inside Diameter
    0.1020 in
  • Maximum Inside Diameter
    0.1070 in
  • Maximum Outside Diameter
    0.2570 in
  • Maximum Thickness
    0.0330 in
  • Minimum Inside Diameter
    0.0970 in
  • Minimum Outside Diameter
    0.2370 in
  • Screw Size
    #3

Details

  • Fastener Standard
    ASTM A109; ASTM A366
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    1008/1010
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)