Motion
06044085

Made in USA
06044085

#4 Screw Size, 0.125" ID, 1008/1010 Steel Clipped Washer; 0.12 to 0.13" ID, 0.302 to 0.322" OD, 0.027 to 0.033" Thickness, Uncoated
MI ITEM #11678610
MFR #06044085
List Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06044085

#4 Screw Size, 0.125" ID, 1008/1010 Steel Clipped Washer; 0.12 to 0.13" ID, 0.302 to 0.322" OD, 0.027 to 0.033" Thickness, Uncoated
MI ITEM #11678610
MFR #06044085

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.45/each for your price

Overview

Mfr description
06044085 06044085 4 SCW 0.125 ID 10PK D-
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Fastener Standard
    ASTM A109; ASTM A366
  • Finish Coating
    Uncoated
  • Inside Diameter
    0.1250 in
  • Material
    Steel
  • Material Grade
    1008/1010
  • Minimum Inside Diameter
    0.1200 in
  • Maximum Inside Diameter
    0.1300 in
  • Minimum Outside Diameter
    0.3020 in
  • Maximum Outside Diameter
    0.3220 in
  • Maximum Thickness
    0.0330 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Screw Size
    #4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought