Motion
06044093

Made in USA
06044093

#6 Screw Size, 0.156" ID, 1008/1010 Steel Clipped Washer; 0.151 to 0.161" ID, 0.365 to 0.385" OD, 0.055 to 0.065" Thickness, Uncoated
MI ITEM #11678611
MFR #06044093
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06044093

#6 Screw Size, 0.156" ID, 1008/1010 Steel Clipped Washer; 0.151 to 0.161" ID, 0.365 to 0.385" OD, 0.055 to 0.065" Thickness, Uncoated
MI ITEM #11678611
MFR #06044093

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
06044093 06044093 6 SCW 0.156 ID 10PK D-
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Fastener Standard
    ASTM A109; ASTM A366
  • Finish Coating
    Uncoated
  • Inside Diameter
    0.1560 in
  • Material
    Steel
  • Material Grade
    1008/1010
  • Minimum Inside Diameter
    0.1510 in
  • Maximum Inside Diameter
    0.1610 in
  • Minimum Outside Diameter
    0.3650 in
  • Maximum Outside Diameter
    0.3850 in
  • Maximum Thickness
    0.0650 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Screw Size
    #6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought