Motion
06047963

Made in USA
06047963

21,400 Lb Load Limit, 1-1/2" Thread Diam, 6" Take Up, Steel Stub & Stub Turnbuckle-9-3/4" Body Length, 2-1/8" Neck Length, 20" Closed Length
MI ITEM #11678632
MFR #06047963
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06047963

21,400 Lb Load Limit, 1-1/2" Thread Diam, 6" Take Up, Steel Stub & Stub Turnbuckle-9-3/4" Body Length, 2-1/8" Neck Length, 20" Closed Length
MI ITEM #11678632
MFR #06047963

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06047963 06047963 1 1/2X6 THR.DIA.X9 3/4
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Stub and stub types have shafts that are only threaded on the inside of the turnbuckle body
  • They have unthreaded ends and no connectors.

Specifications

  • Thread Size
    1-1/2 - 6 in
  • Closed Length
    20 in
  • Load Capacity
    21400 lb
  • Body Finish/Coating
    Uncoated
  • Body Length
    9-3/4 in
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145-92 Class C
  • Material Grade
    1030
  • Neck Length
    2-1/8 in
  • Stub Length
    10 in
  • Take Up Length
    6 in
  • Thread Diameter
    1-1/2 in
  • Thread Length
    5-1/2 in
  • Type
    Stub & Stub

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text