Motion
06048243

Made in USA
06048243

1,200 Lb Load Limit, 3/8" Thread Diam, 3/8" Take Up, Steel Turnbuckle Body Turnbuckle-7-1/8" Body Length, 9/16" Neck Length, 13" Closed Length
MI ITEM #11678633
MFR #06048243
List Price$20.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06048243

1,200 Lb Load Limit, 3/8" Thread Diam, 3/8" Take Up, Steel Turnbuckle Body Turnbuckle-7-1/8" Body Length, 9/16" Neck Length, 13" Closed Length
MI ITEM #11678633
MFR #06048243

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.53/each for your price

Overview

Mfr description
06048243 06048243 3/8X16 THR.DIA.X7 1/4
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • The turnbuckle body houses the threaded end fittings
  • Adjustments to the turnbuckle body affect the tension of the connected cables.

Specifications

  • Thread Size
    3/8-16 in
  • Closed Length
    13 in
  • Load Capacity
    1200 lb
  • Body Finish/Coating
    Uncoated
  • Body Length
    7-1/8 in
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145-92 Type I Grade 1 Class B
  • Material Grade
    1030
  • Neck Length
    9/16 in
  • Stub Length
    6-1/2 in
  • Take Up Length
    3/8 in
  • Thread Diameter
    3/8 in
  • Thread Length
    4 in
  • Type
    Turnbuckle Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text