Motion
06048565

Made in USA
06048565

7,200 Lb Load Limit, 7/8" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-8-3/8" Body Length, 1-3/16" Neck Length, 17" Closed Length
MI ITEM #11678637
MFR #06048565
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06048565

7,200 Lb Load Limit, 7/8" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-8-3/8" Body Length, 1-3/16" Neck Length, 17" Closed Length
MI ITEM #11678637
MFR #06048565

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06048565 06048565 7/8X6 THR.DIA.X8 5/8 T
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • The turnbuckle body houses the threaded end fittings
  • Adjustments to the turnbuckle body affect the tension of the connected cables.

Specifications

  • Thread Size
    7/8-9 in
  • Closed Length
    17 in
  • Load Capacity
    7200 lb
  • Body Finish/Coating
    Uncoated
  • Body Length
    8-3/8 in
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145-92 Type I Grade 1 Class B
  • Material Grade
    1030
  • Neck Length
    1-3/16 in
  • Stub Length
    8-1/2 in
  • Take Up Length
    6 in
  • Thread Diameter
    7/8 in
  • Thread Length
    4-1/2 in
  • Type
    Turnbuckle Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought