Motion
06048961

Made in USA
06048961

21,400 Lb Load Limit, 1-1/2" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-10-1/4" Body Length, 2-1/8" Neck Length, 20" Closed Length
MI ITEM #11678642
MFR #06048961
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06048961

21,400 Lb Load Limit, 1-1/2" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-10-1/4" Body Length, 2-1/8" Neck Length, 20" Closed Length
MI ITEM #11678642
MFR #06048961

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06048961 06048961 1 1/2X6THR.DIA.X9 3/4
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • The turnbuckle body houses the threaded end fittings
  • Adjustments to the turnbuckle body affect the tension of the connected cables.

Specifications

  • Thread Size
    1-1/2 - 6 in
  • Closed Length
    20 in
  • Load Capacity
    21400 lb
  • Body Finish/Coating
    Uncoated
  • Body Length
    10-1/4 in
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145-92 Type I Grade 1 Class B
  • Material Grade
    1030
  • Neck Length
    2-1/8 in
  • Stub Length
    10 in
  • Take Up Length
    6 in
  • Thread Diameter
    1-1/2 in
  • Thread Length
    5-1/2 in
  • Type
    Turnbuckle Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text