Motion
06049183

Made in USA
06049183

Threaded Rod - Low Carbon Steel Material, Right Hand, 1/2-13 Thread size, 3 ft Length
Mi Item #11678647
MFR #06049183
Price$6.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06049183

Threaded Rod - Low Carbon Steel Material, Right Hand, 1/2-13 Thread size, 3 ft Length
Mi Item #11678647
MFR #06049183

Mfr description
06049183 06049183 1/2 X 13 3 FT.ST.THREA
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.65/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    3 ft
  • Thread Size
    1/2-13

Details

  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Finish Coating
    Oil Finish
  • Material
    Low Carbon Steel
  • Material Specification
    36
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)