Motion
06049308

Made in USA
06049308

1-1/8-7 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
MI ITEM #11678652
MFR #06049308
List Price$55.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06049308

1-1/8-7 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
MI ITEM #11678652
MFR #06049308

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.88/each for your price

Overview

Mfr description
06049308 06049308 1 1/8-7 3FT. ST. THREA
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    3 ft
  • Thread Size
    1-1/8-7
  • Material
    Low Carbon Steel
  • Finish Coating
    Oil Finish
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text