Motion
06050140

Made in USA
06050140

Threaded Rod - Low Carbon Steel Material, Right Hand, 3/8-16 Thread size, 3 ft Length
MI ITEM #11678657
MFR #06050140
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06050140

Threaded Rod - Low Carbon Steel Material, Right Hand, 3/8-16 Thread size, 3 ft Length
MI ITEM #11678657
MFR #06050140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.20/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Length
    3 ft
  • Thread Size
    3/8-16

Details

  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Finish Coating
    Zinc-Plated
  • Material
    Low Carbon Steel
  • Material Specification
    36
  • PSN
    5,303,921,803,264
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod

Overview

Mfr description
06050140 06050140 3/8-16X3' ZINC PLTHREA
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought