Motion
06050249

Made in USA
06050249

Threaded Rod - Low Carbon Steel Material, Right Hand, 3/4-10 Thread size, 3 ft Length
Mi Item #11678661
MFR #06050249
Price$21.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06050249

Threaded Rod - Low Carbon Steel Material, Right Hand, 3/4-10 Thread size, 3 ft Length
Mi Item #11678661
MFR #06050249

Mfr description
06050249 06050249 3/4 X 10 ZINC PL. 3' U
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.20/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    3 ft
  • Thread Size
    3/4-10

Details

  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Finish Coating
    Zinc-Plated
  • Material
    Low Carbon Steel
  • Material Specification
    36
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)