Motion
06050322

Made in USA
06050322

1-1/4-7 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11678665
MFR #06050322
List Price$73.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06050322

1-1/4-7 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11678665
MFR #06050322

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.23/each for your price

Overview

Mfr description
06050322 06050322 1 1/4-7 USA ZINC PL.TH
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    3 ft
  • Thread Size
    1-1/4-7
  • Material
    Low Carbon Steel
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought