Motion
06050348

Made in USA
06050348

Threaded Rod - Low Carbon Steel Material, Right Hand, 1-1/2-6 Thread size, 3 ft Length
MI ITEM #11678666
MFR #06050348
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06050348

Threaded Rod - Low Carbon Steel Material, Right Hand, 1-1/2-6 Thread size, 3 ft Length
MI ITEM #11678666
MFR #06050348

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06050348 06050348 1 1/2-6 3 FOOT LONG US
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    3 ft
  • Thread Size
    1-1/2-6
  • Material
    Low Carbon Steel
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Diameter
    1-1/2 in
  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Material Specification
    36
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought