Overview
Mfr description
06051064 06051064 10-24 N/C BRASS 3'THRE
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Length3 ft
- Thread Size#10-24
- MaterialBrass
- Thread DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data