Motion
06051122

Made in USA
06051122

5/16-18 x 3' Brass Threaded Rod - Right Hand Thread, UNC
MI ITEM #11678670
MFR #06051122
List Price$22.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06051122

5/16-18 x 3' Brass Threaded Rod - Right Hand Thread, UNC
MI ITEM #11678670
MFR #06051122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.80/each for your price

Overview

Mfr description
06051122 06051122 5/16 X 18 N/C BRASS TH
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.

Specifications

  • Length
    3 ft
  • Thread Size
    5/16-18
  • Material
    Brass
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought