Motion
06051247

Made in USA
06051247

Threaded Rod - Brass Material, Right Hand, 3/4-10 Thread size, 3 ft Length
MI ITEM #11678674
MFR #06051247
List Price$151.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06051247

Threaded Rod - Brass Material, Right Hand, 3/4-10 Thread size, 3 ft Length
MI ITEM #11678674
MFR #06051247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$151.60/each for your price

Overview

Mfr description
06051247 06051247 3/4-10 3 FT N/C BRASS
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.

Specifications

  • Length
    3 ft
  • Thread Size
    3/4-10
  • Material
    Brass
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Diameter
    3/4 in
  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought