Motion
06051569

Made in USA
06051569

3/8-24 x 3' Brass Threaded Rod - Right Hand Thread, UNF
MI ITEM #11678677
MFR #06051569
List Price$35.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06051569

3/8-24 x 3' Brass Threaded Rod - Right Hand Thread, UNF
MI ITEM #11678677
MFR #06051569

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.83/each for your price

Overview

Mfr description
06051569 06051569 3/8-24 3 FT USA BRASS
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.

Specifications

  • Length
    3 ft
  • Thread Size
    3/8-24
  • Material
    Brass
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought