Motion
06052088

Made in USA
06052088

Threaded Rod - Stainless Steel Material, Right Hand, #10-32 Thread size, 3 ft Length
MI ITEM #11678679
MFR #06052088
List Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06052088

Threaded Rod - Stainless Steel Material, Right Hand, #10-32 Thread size, 3 ft Length
MI ITEM #11678679
MFR #06052088

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.15/each for your price

Overview

Mfr description
06052088 06052088 10-32X3' 304SS THREADE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    3 ft
  • Thread Size
    #10-32
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine
  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Material Specification
    304 (18-8)
  • Thread Type
    UNF
  • Type
    General Purpose Threaded Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought