Motion
06052104

Made in USA
06052104

Threaded Rod - Stainless Steel Material, Right Hand, 1/4-20 Thread size, 3 ft Length
MI ITEM #11678680
MFR #06052104
Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06052104

Threaded Rod - Stainless Steel Material, Right Hand, 1/4-20 Thread size, 3 ft Length
MI ITEM #11678680
MFR #06052104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.78/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    3 ft
  • Thread Size
    1/4-20

Details

  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Specification
    18-8
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod

Overview

Mfr description
06052104 06052104 1/4-20X3' 304SS THREAD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought