Motion
06052120

Made in USA
06052120

Threaded Rod - Stainless Steel Material, Right Hand, 5/16-18 Thread size, 3 ft Length
Mi Item #11678681
MFR #06052120
Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06052120

Threaded Rod - Stainless Steel Material, Right Hand, 5/16-18 Thread size, 3 ft Length
Mi Item #11678681
MFR #06052120

Mfr description
06052120 06052120 5/16-18X3' 304SS THREA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.43/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Length
    3 ft
  • Thread Size
    5/16-18

Details

  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Specification
    18-8
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)