Motion
06052146

Made in USA
06052146

Threaded Rod - Stainless Steel Material, Right Hand, 3/8-16 Thread size, 3 ft Length
MI ITEM #11678682
MFR #06052146
List Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06052146

Threaded Rod - Stainless Steel Material, Right Hand, 3/8-16 Thread size, 3 ft Length
MI ITEM #11678682
MFR #06052146

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.35/each for your price

Overview

Mfr description
06052146 06052146 3/8-16X3' 304SS THREAD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    3 ft
  • Thread Size
    3/8-16
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Diameter
    3/8 in
  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Material Specification
    18-8
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text