Motion
06052286

Made in USA
06052286

1-8 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNC
MI ITEM #11678686
MFR #06052286
List Price$112.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06052286

1-8 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNC
MI ITEM #11678686
MFR #06052286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.50/each for your price

Overview

Mfr description
06052286 06052286 1-8X3' 304SS THREADED
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    3 ft
  • Thread Size
    1-8
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Material Specification
    18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text