Motion
06056220

Made in USA
06056220

3/4-16 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11678693
MFR #06056220
List Price$61.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06056220

3/4-16 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11678693
MFR #06056220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.10/each for your price

Overview

Mfr description
06056220 06056220 3/4-16 3 FT.ST.THREADE
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    3 ft
  • Thread Size
    3/4-16
  • Material
    Low Carbon Steel
  • Finish Coating
    Oil Finish
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text