Motion
06056261

Made in USA
06056261

1-12 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11678695
MFR #06056261
Price$43.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06056261

1-12 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11678695
MFR #06056261

Mfr description
06056261 06056261 1-12 3 FT.ST.THREADED
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.10/each

Specifications

Dimensions

  • Length
    3 ft
  • Thread Size
    1-12

Details

  • Finish Coating
    Oil Finish
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)