Motion
06056287

Made in USA
06056287

1-14 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11678696
MFR #06056287
Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06056287

1-14 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11678696
MFR #06056287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.50/each

Specifications

Dimensions

  • Length
    3 ft
  • Thread Size
    1-14

Details

  • Finish Coating
    Oil Finish
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand

Overview

Mfr description
06056287 06056287 1-14 3 FT.ST.THREADED
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought