Motion
06056501

Made in USA
06056501

1/4-28 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNF
MI ITEM #11678700
MFR #06056501
List Price$11.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06056501

1/4-28 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNF
MI ITEM #11678700
MFR #06056501

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.05/each for your price

Overview

Mfr description
06056501 06056501 1/4-28X3' 304SS THREAD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    3 ft
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Material Specification
    304 (18-8)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought