Motion
06056527

Made in USA
06056527

5/16-24 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNF
Mi Item #11678701
MFR #06056527
Price$17.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06056527

5/16-24 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNF
Mi Item #11678701
MFR #06056527

Mfr description
06056527 06056527 5/16-24X3' 304SS THREA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.73/each

Specifications

Dimensions

  • Length
    3 ft
  • Thread Size
    5/16-24

Details

  • Material
    Stainless Steel
  • Material Specification
    304 (18-8)
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)