Motion
06056568

Made in USA
06056568

7/16-20 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNF
MI ITEM #11678703
MFR #06056568
Price$55.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06056568

7/16-20 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNF
MI ITEM #11678703
MFR #06056568

Mfr description
06056568 06056568 7/16-20X3' 304SS THREA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.98/each

Specifications

Dimensions

  • Length
    3 ft
  • Thread Size
    7/16-20

Details

  • Material
    Stainless Steel
  • Material Specification
    304 (18-8)
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)