Motion
06056584

Made in USA
06056584

1/2-20 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNF
Mi Item #11678704
MFR #06056584
Price$39.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06056584

1/2-20 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNF
Mi Item #11678704
MFR #06056584

Mfr description
06056584 06056584 1/2-20X3' 304SS THREAD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.20/each

Specifications

Dimensions

  • Length
    3 ft
  • Thread Size
    1/2-20

Details

  • Material
    Stainless Steel
  • Material Specification
    304 (18-8)
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)