Motion
06057111

Made in USA
06057111

1/4-28 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNF
Mi Item #11678707
MFR #06057111
Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06057111

1/4-28 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNF
Mi Item #11678707
MFR #06057111

Mfr description
06057111 06057111 1/4-28 ZINC PLATED 3 F
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.68/each

Specifications

Dimensions

  • Length
    3 ft
  • Thread Size
    1/4-28

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)