Motion
06057178

Made in USA
06057178

Threaded Rod - Low Carbon Steel Material, Right Hand, 7/16-20 Thread size, 3 ft Length
Mi Item #11678710
MFR #06057178
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06057178

Threaded Rod - Low Carbon Steel Material, Right Hand, 7/16-20 Thread size, 3 ft Length
Mi Item #11678710
MFR #06057178

Mfr description
06057178 06057178 7/16-20 ZINC PLATED 3
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.58/each

Specifications

Dimensions

  • Diameter
    7/16 in
  • Length
    3 ft
  • Thread Size
    7/16-20

Details

  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Finish Coating
    Zinc-Plated
  • Material
    Low Carbon Steel
  • Material Specification
    36
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine
  • Thread Type
    UNF
  • Type
    General Purpose Threaded Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)