Motion
06057277

Made in USA
06057277

7/8-14 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNF
Mi Item #11678714
MFR #06057277
Price$37.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06057277

7/8-14 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNF
Mi Item #11678714
MFR #06057277

Mfr description
06057277 06057277 7/8-14 ZINC PLATED 3 F
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.38/each

Specifications

Dimensions

  • Length
    3 ft
  • Thread Size
    7/8-14

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)