Motion
06057293

Made in USA
06057293

Threaded Rod - Low Carbon Steel Material, Right Hand, 1-12 Thread size, 3 ft Length
MI ITEM #11678715
MFR #06057293
List Price$52.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06057293

Threaded Rod - Low Carbon Steel Material, Right Hand, 1-12 Thread size, 3 ft Length
MI ITEM #11678715
MFR #06057293

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.15/each for your price

Overview

Mfr description
06057293 06057293 1-12 ZINC PLATED 3 FT.
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    3 ft
  • Thread Size
    1-12
  • Material
    Low Carbon Steel
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine
  • Diameter
    1 in
  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Material Specification
    36
  • Thread Type
    UNF
  • Type
    General Purpose Threaded Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought