1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06061246
Keystock - Key Stock, 0.3750 in Thickness, 0.3750 in Width, 36 in Length, Tool Steel Material, Mill Finish
MI ITEM #
11678753
MFR #
06061246
Price
$68.20
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 06061246
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06061246
Keystock - Key Stock, 0.3750 in Thickness, 0.3750 in Width, 36 in Length, Tool Steel Material, Mill Finish
MI ITEM #
11678753
MFR #
06061246
Mfr description
06061246 06061246 3/8SQ W1 TOOLSTL 3'LG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$68
.20
/each
Add to Cart
Specifications
Dimensions
Length
36 in
Thickness
0.3750 in
Width
0.3750 in
Details
Finish
Mill
Height Tolerance
±0.0010 in
Material
Tool Steel
Square Tolerance
± 0.0010 in
Type
Key Stock
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items