Motion
06174015

Made in USA
06174015

12 Digit Counter, 2-9/16 Inch Wide
MI ITEM #11678757
MFR #06174015
Price$240.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06174015

12 Digit Counter, 2-9/16 Inch Wide
MI ITEM #11678757
MFR #06174015

Mfr description
06174015 06174015 (1X1)SINGLE TALLY SING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$240.95/each

Specifications

Dimensions

  • Width
    2-9/16 in

Details

  • Mount
    No
  • Number Of Digits
    12
  • Reset
    Yes
  • Type
    Counter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)