Motion
06174023

Made in USA
06174023

2 Digit Counter, 4 Inch Wide
MI ITEM #11678758
MFR #06174023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06174023

2 Digit Counter, 4 Inch Wide
MI ITEM #11678758
MFR #06174023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06174023 06174023 (1X2)MULTIPLE TALLY MU

Specifications

  • Mount
    No
  • Number Of Digits
    2
  • Reset
    Yes
  • Type
    Counter
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought