Motion
06174031

Made in USA
06174031

3 Digit Counter, 5-1/4 Inch Wide
MI ITEM #11678759
MFR #06174031
Price$635.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06174031

3 Digit Counter, 5-1/4 Inch Wide
MI ITEM #11678759
MFR #06174031

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$635.28/each

Specifications

Dimensions

  • Width
    5-1/4 in

Details

  • Mount
    No
  • Number Of Digits
    3
  • Reset
    Yes
  • Type
    Counter

Overview

Mfr description
06174031 06174031 (1X3)MULTIPLE TALLY MU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought