Motion
06174049

Made in USA
06174049

4 Digit Counter, 6-3/8 Inch Wide
MI ITEM #11678760
MFR #06174049
Price$703.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06174049

4 Digit Counter, 6-3/8 Inch Wide
MI ITEM #11678760
MFR #06174049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$703.15/each

Specifications

Dimensions

  • Width
    6-3/8 in

Details

  • Mount
    No
  • Number Of Digits
    4
  • Reset
    Yes
  • Type
    Counter

Overview

Mfr description
06174049 06174049 (1X4)MULTIPLE TALLY MU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought