Motion
06174064

Made in USA
06174064

6 Digit Counter, 8-3/4 Inch Wide
MI ITEM #11678762
MFR #06174064
Price$1,019.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06174064

6 Digit Counter, 8-3/4 Inch Wide
MI ITEM #11678762
MFR #06174064

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,019.58/each

Specifications

Dimensions

  • Width
    8-3/4 in

Details

  • Mount
    No
  • Number Of Digits
    6
  • Reset
    Yes
  • Type
    Counter

Overview

Mfr description
06174064 06174064 (1X6)MULTIPLE TALLY MU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought