Motion
06174072

Made in USA
06174072

8 Digit Counter, 11-1/8 Inch Wide
MI ITEM #11678763
MFR #06174072
List Price$1,314.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06174072

8 Digit Counter, 11-1/8 Inch Wide
MI ITEM #11678763
MFR #06174072

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,314.28/each for your price

Overview

Mfr description
06174072 06174072 (1X8)MULTIPLE TALLY MU

Specifications

  • Mount
    No
  • Number Of Digits
    8
  • Reset
    Yes
  • Type
    Counter
  • Width
    11-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought