Motion
06174080

Made in USA
06174080

10 Digit Counter, 13-1/2 Inch Wide
Mi Item #11678764
MFR #06174080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06174080

10 Digit Counter, 13-1/2 Inch Wide
Mi Item #11678764
MFR #06174080

Mfr description
06174080 06174080 (1X10)MULTIPLE TALLY M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    13-1/2 in

Details

  • Mount
    No
  • Number Of Digits
    10
  • Reset
    Yes
  • Type
    Counter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)