Motion
06174106

Made in USA
06174106

8 Digit Counter, 6-3/8 Inch Wide
Mi Item #11678766
MFR #06174106
Price$1,526.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06174106

8 Digit Counter, 6-3/8 Inch Wide
Mi Item #11678766
MFR #06174106

Mfr description
06174106 06174106 (2X4)MULTIPLE TALLY MU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,526.08/each

Specifications

Dimensions

  • Width
    6-3/8 in

Details

  • Mount
    Yes
  • Number Of Digits
    8
  • Reset
    Yes
  • Type
    Counter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)