Motion
06174122

Made in USA
06174122

12 Digit Counter, 8-3/4 Inch Wide
MI ITEM #11678768
MFR #06174122
Price$2,037.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06174122

12 Digit Counter, 8-3/4 Inch Wide
MI ITEM #11678768
MFR #06174122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,037.80/each

Specifications

Dimensions

  • Width
    8-3/4 in

Details

  • Mount
    Yes
  • Number Of Digits
    12
  • Reset
    Yes
  • Type
    Counter

Overview

Mfr description
06174122 06174122 (2X6)MULTIPLE TALLY MU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought