Motion
06174130

Made in USA
06174130

16 Digit Counter, 11-1/8 Inch Wide
MI ITEM #11678769
MFR #06174130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06174130

16 Digit Counter, 11-1/8 Inch Wide
MI ITEM #11678769
MFR #06174130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06174130 06174130 (2X8)MULTIPLE TALLY MU

Specifications

  • Mount
    Yes
  • Number Of Digits
    16
  • Reset
    Yes
  • Type
    Counter
  • Width
    11-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought