Overview
Mfr description
06317408 06317408 1/4" 120DEG CARB SPOT
- Bright provides a smooth, polished finish on the tool
- It increases chip flow in softer materials such as aluminum, wood and plastic
- Solid carbide provides better rigidity than high speed steel
- It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
Specifications
- Body Diameter1/4 in
- Flute Length1/8 in
- Overall Length2-1/2 in
- Number Of Flutes2
- Cutting DirectionRight Hand
- Drill Point Angle120 °
- Insertable Cutter HeadNo
- Shank Diameter1/4 in
- TaperedNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data