Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06317424

3/8" Body Diam, 120°, 2-1/2" OAL, Solid Carbide Spotting Drill, 2 Flutes, 3/8" Shank Diam, 3/16" Flute Length, Right Hand Cut
MI ITEM #11679024
MFR #06317424

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06317424 06317424 3/8" 120DEG CARB SPOT
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials

Specifications

  • Body Diameter
    3/8 in
  • Flute Length
    3/16 in
  • Overall Length
    2-1/2 in
  • Number Of Flutes
    2
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    120 °
  • Insertable Cutter Head
    No
  • Shank Diameter
    3/8 in
  • Tapered
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text