Motion
06330864

Made in USA
06330864

#4 Wire Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 3-7/8" Overall Length, Bright Finish, 0.127" Pilot Diam, Standard Pilot, Straight Shank, 4 Flutes
MI ITEM #11679027
MFR #06330864
List Price$55.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06330864

#4 Wire Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 3-7/8" Overall Length, Bright Finish, 0.127" Pilot Diam, Standard Pilot, Straight Shank, 4 Flutes
MI ITEM #11679027
MFR #06330864

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.90/each for your price

Overview

Mfr description
06330864 06330864 NO.4X3-7/8" 4FL HSS CA
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Shank Diameter
    5/32 in
  • Overall Length
    3-7/8 in
  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    4
  • Pilot Diameter
    0.1270 in
  • Cutting Direction
    Forward
  • Counterbore Material
    High Speed Steel
  • Fastener Size Compatibility
    #4
  • Fastener Type
    Socket-Head Cap Screw
  • Shank Type
    Straight
  • Aircraft Style
    No
  • Counterbore Diameter
    0.1990 in
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought