Motion
06361984

Made in USA
06361984

300 Piece, 1/16 to 3/8" Pin Diam, Spring Pin Assortment Steel
MI ITEM #11679028
MFR #06361984
Price$133.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06361984

300 Piece, 1/16 to 3/8" Pin Diam, Spring Pin Assortment Steel
MI ITEM #11679028
MFR #06361984

Mfr description
06361984 06361984 1/16-3/8 DIA 300 PCS S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.68/each

Specifications

Dimensions

  • Maximum Pin Diameter
    3/8 in
  • Minimum Pin Diameter
    1/16 in

Details

  • Fastener Types Included
    Spring Pins
  • Finish
    Plain
  • Includes
    Crush Proof Box w/ Lid Guide, Specification Labels,Crush Proof Box w/ Lid Guide, Specification Labels
  • Material
    Steel
  • Number Of Pieces
    300
  • Type
    Pin Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)